Spherical plain bearings INA GE100-UK-2TS, Outer diameter: 150 mm | Width: 70 mm | Inner diameter: 100 mm
Spherical plain bearing
See technical informationReferences
INA:GE100-UK-2TS
Rubix:106A2146
Manufacturer :0559090350000
EAN:4012802543063

Product details : INA GE100-UK-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Logistic Weight | 4300 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 150 mm |
| Width | 70 mm |
| Material | hardened and ground rolling bearing steel; hard chromium coated sliding/curved surfaces (sliding layer: elgoglide® ptfe composite bonded to the support body). |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (maintenance-free, sealed; series ge..-uk-2ts). |
| Weight | 4.34 kg |
| Thickness | 70 mm |
| Basic dynamic load, radial - Cr | 1720000 N |
Show UNSPSC/ECL@SS
£ 423.38 excl. VAT
/ Each
£ 508.06 incl. VAT
- Delivery usually within ( 7 ) days
