Spherical plain bearings INA GE40-HO-2RS, Outer diameter: 62 mm | Width: 38 mm | Inner diameter: 40 mm
Spherical plain bearing
See technical informationReferences
INA:GE40-HO-2RS
Rubix:105A9393
Manufacturer :0066530490000
EAN:4012802533675

Product details : INA GE40-HO-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, cylindrical extensions on inner ring, sealed
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x62x62 mm |
|---|---|
| Logistic Weight | 321 g |
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 38 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 117000 N |
Show UNSPSC/ECL@SS
£ 41.71 excl. VAT
/ Each
£ 50.05 incl. VAT
- Delivery usually within ( 7 ) days
