Spherical plain bearings INA GE300-UK-2RS-B, Outer diameter: 430 mm | Width: 165 mm | Inner diameter: 300 mm
Spherical plain bearing
See technical informationReferences
INA:GE300-UK-2RS-B
Rubix:264A2600
Manufacturer :0066510890000
EAN:4012802532371

Product details : INA GE300-UK-2RS-B SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Logistic Weight | 78000 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 430 mm |
| Width | 165 mm |
| Material | hard chromium / elgoglide® (ptfe composite) sliding contact surface |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, maintenance-free, sealed (2rs) |
| Weight | 77.3 kg |
| Thickness | 120 mm |
| Basic dynamic load, radial - Cr | 10800000 N |
Show UNSPSC/ECL@SS
£ 9,300.17 excl. VAT
/ Each
£ 11,160.20 incl. VAT
- Delivery usually within ( 7 ) days
