Spherical plain bearings SKF GEZ 212 ES-2RS, Outer diameter: 111.125 mm | Width: 52.375 mm | Inner diameter: 69.85 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 212 ES-2RS
Rubix:106A0061
EAN:7316576612367


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 111.125 mm |
| Width | 52.375 mm |
Product details : SKF SPHERICAL PLAIN BEARING GEZ212ES-2RS
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistic Weight | 2333,8 g |
|---|---|
| Inner diameter | 69.85 mm |
| Outer diameter | 111.125 mm |
| Width | 52.375 mm |
| Material | bearing steel (inner ring, outer ring) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 198.83 excl. VAT
/ Each
£ 238.60 incl. VAT
- Usually arrives within 14 working days