Spherical plain bearings INA GE30-PW, Outer diameter: 55 mm | Width: 37 mm | Inner diameter: 30 mm
Spherical plain bearing
See technical informationReferences
INA:GE30-PW
Rubix:208A8602
Manufacturer :0066501200000
EAN:4012802531763

Product details : INA GE30-PW SPHER PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-1, dimension series K, open design
Technical specifications
Attributes
| Logistic Weight | 380 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 37 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 114000 N |
Show UNSPSC/ECL@SS
£ 71.82 excl. VAT
/ Each
£ 86.18 incl. VAT
- Delivery usually within ( 7 ) days
