Spherical plain bearings INA GE25-DO-2RS-E, Outer diameter: 42 mm | Width: 20 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-DO-2RS-E
Rubix:264A2733
Manufacturer :0973604060000
EAN:4064327550910

Product details : INA GE25-DO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 20 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, din iso 12240-1, dimension series e, sealed |
| Weight | 0.108 kg |
| Thickness | 20 mm |
| Basic dynamic load, radial - Cr | 48300 N |
Show UNSPSC/ECL@SS
£ 336.00 excl. VAT
/ 50 pieces
£ 403.20 incl. VAT
- Usually arrives within 14 working days
