Spherical plain bearings INA GE160-DO, Outer diameter: 230 mm | Width: 105 mm | Inner diameter: 160 mm
Spherical plain bearing
See technical informationReferences
INA:GE160-DO
Rubix:106A1976
Manufacturer :0066483200000
EAN:4012802531046

Product details : INA GE160-DO SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series E, open design High-performance: For highest load rating and lifetime demands
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 105x230x230 mm |
|---|---|
| Package weight | 13800 g |
| Inner diameter | 160 mm |
| Outer diameter | 230 mm |
| Width | 105 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 1730000 N |
Show UNSPSC/ECL@SS
£ 1,041.36 excl. VAT
/ Each
£ 1,249.63 incl. VAT
- Delivery usually within ( 7 ) days
