Spherical plain bearings INA GE280-UK-2RS-B, Outer diameter: 400 mm | Width: 155 mm | Inner diameter: 280 mm
Spherical plain bearing
See technical informationReferences
INA:GE280-UK-2RS-B
Rubix:229A1117
Manufacturer :0066510540000
EAN:4012802532333

Product details : FAG GE280-UK-2RS-B SPHER PLAIN BEARING 66510540000
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 155x400x400 mm |
|---|---|
| Package weight | 63750 g |
| Inner diameter | 280 mm |
| Outer diameter | 400 mm |
| Width | 155 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 10100000 N |
Show UNSPSC/ECL@SS
£ 5,616.76 excl. VAT
/ Each
£ 6,740.11 incl. VAT
- Delivery usually within ( 7 ) days
