Spherical plain bearings SKF GEG 80 ES, Outer diameter: 120 mm | Width: 80 mm | Inner diameter: 80 mm

Radial Spherical Plain Bearing

See technical information

References

SKF:GEG 80 ES
Rubix:105A9071
Manufacturer :6943
EAN:7316577059383
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter120 mm
Width80 mm
See all Specifications

Product details : SKF SPHERICAL PLAIN BEARING GEG 80 ES


Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and an extended inner ring. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.

Strengths

- Designed for radial and combined radial and axial loads
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings

Technical specifications


Attributes
Logistics dimensions (L x W x H)80x120x80 mm
Logistic Weight2430 g
Inner diameter80 mm
Outer diameter120 mm
Width80 mm
Materialbearing steel
Sealingopen
Bearing Clearancecn
Basic dynamic load, radial - Cr400000 N
£ 275.92 excl. VAT
/ Each
£ 331.10 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories