Spherical plain bearings SKF GE 20 TXG3E, Outer diameter: 35 mm | Width: 16 mm | Inner diameter: 20 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 20 TXG3E
Rubix:105A9065
Manufacturer :177666
EAN:7316571985008

Product details : SKF ELGES BEARING GE 20 TXG3E
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x35x35 mm |
|---|---|
| Logistic Weight | 60,5 g |
| Inner diameter | 20 mm |
| Outer diameter | 35 mm |
| Width | 16 mm |
| Material | stainless steel+tx liner |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 124.63 excl. VAT
/ Each
£ 149.56 incl. VAT
- Delivery usually within ( 3 ) days
