Radial Spherical Plain Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x42x42 mm |
---|---|
Logistic Weight | 120,2 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 25 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GEG |
Material | Bearing steel |
Basic static load, radial - C0r | 240000 N |
Basic dynamic load, radial - Cr | 48000 N |
Usually arrives within 14 working days