Spherical plain bearings INA GE80-AX, Outer diameter: 180 mm | Width: 50 mm | Inner diameter: 80 mm
Spherical plain bearing
See technical informationReferences
INA:GE80-AX
Rubix:256A6005
Manufacturer :0066544280000
EAN:4012802534825

Product details : INA GE80-AX SPHERICAL PLAIN BEARING
Axial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel
Technical specifications
Attributes
| Logistic Weight | 7100 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 180 mm |
| Width | 50 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 7.2 kg |
| Thickness | 50 mm |
| Basic static load, axial - C0a | 5200000 N |
| Basic dynamic load, axial - Ca | 1040000 N |
Show UNSPSC/ECL@SS
£ 929.87 excl. VAT
/ Each
£ 1,115.84 incl. VAT
- Usually arrives within 14 working days
