Spherical plain bearings INA GE110-UK-2TS, Outer diameter: 160 mm | Width: 70 mm | Inner diameter: 110 mm
Spherical plain bearing
See technical informationReferences
INA:GE110-UK-2TS
Rubix:264A2592
Manufacturer :0559093530000
EAN:4012802543049

Product details : INA GE110-UK-2TS SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Technical specifications
Attributes
| Logistic Weight | 4710 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 160 mm |
| Width | 70 mm |
| Material | hardened and ground rolling bearing steel (inner/outer rings and locating washers) with hard chromium coating; elgoglide® sliding layer (ptfe-based composite fixed by adhesive in the outer ring curved surface). |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, maintenance-free (ge..-uk-2ts), din iso 12240-1, dimension series e; sliding contact surface hard chromium/elgoglide®; sealed with high performance triple lip seals on both sides. |
| Weight | 4.71 kg |
| Thickness | 55 mm |
| Basic dynamic load, radial - Cr | 1850000 N |
Show UNSPSC/ECL@SS
£ 419.33 excl. VAT
/ Each
£ 503.20 incl. VAT
- Usually arrives within 14 working days
