Spherical plain bearings SKF GEH 30 ESX-2LS, Outer diameter: 55 mm | Width: 32 mm | Inner diameter: 30 mm
Radial Spherical Plain Bearing GEH Series
See technical informationReferences
SKF:GEH 30 ESX-2LS
Rubix:420A5820
Manufacturer :538790
EAN:7316575579715

Product details : SKF GEH 30 ESX-2LS RADIAL SPHERICAL PLAIN BEARING
These radial spherical plain bearings have an SKF Explorer steel/steel sliding contact surface combination. They are initially lubricated and have a triple-lip, heavy-duty contact seal on both sides. Compared to conventional steel/steel bearings, they have increased dynamic load ratings. Compared to the GE series, they have a wider inner ring and a larger outside diameter, which enable higher load ratings and larger tilt angles.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistic Weight | 284,4 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 32 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 50.21 excl. VAT
/ Each
£ 60.25 incl. VAT
- Usually arrives within 14 working days
