Spherical plain bearings INA GE40-LO-E, Outer diameter: 62 mm | Width: 40 mm | Inner diameter: 40 mm
Spherical plain bearing
See technical informationReferences
INA:GE40-LO-E
Rubix:264A2715
Manufacturer :3006298770000
EAN:4064328079458

Product details : INA GE40-LO-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 40 mm |
| Material | steel/steel |
| Sealing | open |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing (requiring maintenance), open design |
| Weight | 0.343 kg |
| Thickness | 22 mm |
| Basic dynamic load, radial - Cr | 129000 N |
Show UNSPSC/ECL@SS
£ 16.37 excl. VAT
/ Each
£ 19.64 incl. VAT
- Usually arrives within 14 working days
