Spherical plain bearings SKF GEM 30 ES-2RS, Outer diameter: 47 mm | Width: 30 mm | Inner diameter: 30 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GEM 30 ES-2RS
Rubix:229A3661
Manufacturer :7000
EAN:7316577003324

Product details : SKF GEM 30 ES-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination, an extended inner ring and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Extended inner ring can save spacer rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x47x47 mm |
|---|---|
| Logistic Weight | 150,4 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 30 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 247.30 excl. VAT
/ 5 pieces
£ 296.76 incl. VAT
- Delivery usually within ( 3 ) days
