Spherical plain bearings INA GE25-UK-2RS-A, Outer diameter: 42 mm | Width: 20 mm | Inner diameter: 25 mm
Spherical plain bearing
See technical informationReferences
INA:GE25-UK-2RS-A
Rubix:106A1980
Manufacturer :0066500900000
EAN:4012802531725

Product details : INA GE25-UK-2RS-A SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series E, sealed
Strengths
Preferably supports radial loads.
Applications
Used for maintenance-free operation with special requirements for life expectancy.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x42x42 mm |
|---|---|
| Package weight | 108 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 128000 N |
Show UNSPSC/ECL@SS
£ 42.46 excl. VAT
/ Each
£ 50.95 incl. VAT
- Delivery usually within ( 7 ) days
