Spherical plain bearings INA GE100-AW-A, Outer diameter: 210 mm | Width: 59 mm | Inner diameter: 100 mm
Spherical plain bearing
See technical informationReferences
INA:GE100-AW-A
Rubix:229A1086
Manufacturer :0066520340000
EAN:4012802532838

Product details : FAG GE100-AW-A SPHER PLAIN BEARING 66520340000
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x210x210 mm |
|---|---|
| Logistic Weight | 10700 g |
| Inner diameter | 100 mm |
| Outer diameter | 210 mm |
| Width | 59 mm |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
| Weight | 10.7 kg |
| Thickness | 59 mm |
| Basic static load, axial - C0a | 6020000 N |
| Basic dynamic load, axial - Ca | 3610000 N |
Show UNSPSC/ECL@SS
£ 1,229.64 excl. VAT
/ Each
£ 1,475.57 incl. VAT
- Delivery usually within ( 7 ) days
