Spherical plain bearings SKF GE 10 C, Outer diameter: 19 mm | Width: 9 mm | Inner diameter: 10 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 10 C
Rubix:80213029
Manufacturer :GE 10 C
EAN:7316576609176

Product details : SKF GE 10C RADIAL SPHERICAL BEARING
These spherical plain bearings have a steel/PTFE sintered bronze contact surface combination and are maintenance-free. The sliding surfaces have to be externally protected from contaminants. These bearings are also available with a wider inner ring and a larger outside diameter (suffix GEH), which enable higher load ratings and larger tilt angles.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 9 mm |
| Material | steel+ptfe sintered bronze |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 160.90 excl. VAT
/ 10 pieces
£ 193.08 incl. VAT
- Delivery usually within ( 3 ) days
