Spherical plain bearings INA GE20-AW-A, Outer diameter: 55 mm | Width: 14.3 mm | Inner diameter: 20 mm
Spherical plain bearing
See technical informationReferences
INA:GE20-AW-A
Rubix:228A2863
Manufacturer :0066514880000
EAN:4012802532449

Product details : INA GE20-AW-A SPHERICAL PLAIN BEARING
Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x55x55 mm |
|---|---|
| Logistic Weight | 270 g |
| Inner diameter | 20 mm |
| Outer diameter | 55 mm |
| Width | 14.3 mm |
| Material | steel on ptfe (hard-chromed sliding surface / elgoglide®) |
| Sealing | open |
| Bearing Clearance | cn |
| Type | axial plain bearing (thrust bearing), maintenance-free, ge..aw series |
| Basic static load, axial - C0a | 376000 N |
| Basic dynamic load, axial - Ca | 225000 N |
Show UNSPSC/ECL@SS
£ 105.05 excl. VAT
/ Each
£ 126.06 incl. VAT
- Delivery usually within ( 7 ) days
