Spherical plain bearings SKF GE 12 TXGR, Outer diameter: 22 mm | Width: 10 mm | Inner diameter: 12 mm

Radial Spherical Plain Bearing

See technical information

References

SKF:GE 12 TXGR
Rubix:105A7526
Manufacturer :230105
EAN:7316572512524
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter22 mm
Width10 mm
See all Specifications

Product details : SKF ROD END GE 12 TXGR


Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.

Strengths

- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x22x22 mm
Logistic Weight14,5 g
Inner diameter12 mm
Outer diameter22 mm
Width10 mm
Materialstainless steel+tx liner
Sealingopen
Bearing Clearancecn
Basic dynamic load, radial - Cr30000 N
£ 111.45 excl. VAT
/ Each
£ 133.74 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories