Spherical plain bearings SKF GE 70 ESX-2LS, Outer diameter: 105 mm | Width: 49 mm | Inner diameter: 70 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 70 ESX-2LS
Rubix:229A3660
Manufacturer :538733
EAN:7316575573799



Product details : SKF GE 70 ESX-2LS SPHERICAL PLAIN BEARING
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistic Weight | 1550 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 105 mm |
| Width | 49 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 174.72 excl. VAT
/ Each
£ 209.66 incl. VAT
- Delivery usually within ( 3 ) days
