Spherical plain bearings INA GE110-DO-2RS-E, Outer diameter: 160 mm | Width: 70 mm | Inner diameter: 110 mm
Spherical plain bearing
See technical informationReferences
INA:GE110-DO-2RS-E
Rubix:264A2657
Manufacturer :0973642580000
EAN:4064327554215

Product details : INA GE110-DO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 70 mm |
| Material | steel/steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | spherical plain bearing (radial, requiring maintenance) |
| Weight | 4.314 kg |
| Thickness | 55 mm |
| Basic dynamic load, radial - Cr | 851000 N |
Show UNSPSC/ECL@SS
£ 111.12 excl. VAT
/ Each
£ 133.34 incl. VAT
- Usually arrives within 14 working days
