Spherical plain bearings SKF GE 40 ESX-2LS, Outer diameter: 62 mm | Width: 28 mm | Inner diameter: 40 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 40 ESX-2LS
Rubix:105A6115
Manufacturer :538801
EAN:7316575573751

Product details : SKF SPHER PLAIN BEARING GE 40 ESX-2LS
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes an SKF Explorer steel/steel sliding contact surface combination. They are initially lubricated and have a triple-lip, heavy-duty contact seal on both sides. Compared to conventional steel/steel bearings, they have increased dynamic load ratings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistic Weight | 299,6 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 62 mm |
| Width | 28 mm |
| Material | bearing steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 239.85 excl. VAT
/ 5 pieces
£ 287.82 incl. VAT
- Usually arrives within 14 working days
