Spherical plain bearings SKF GEZ 104 ES-2RS, Outer diameter: 50.8 mm | Width: 27.762 mm | Inner diameter: 32 mm
Radial Spherical Plain Bearing GEZ Series
See technical informationReferences
SKF:GEZ 104 ES-2RS
Rubix:229A3663
Manufacturer :7077
EAN:7316576612237


Technical specifications
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 50.8 mm |
| Width | 27.762 mm |
Product details : SKF GEZ 104 ES-2RS SPHERICAL PLAIN BEARING
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
- Long service life
- Minimal maintenance
- Suitable for heavy static, alternating or impact loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27,76x50,8x50,8 mm |
|---|---|
| Logistic Weight | 213,6 g |
| Inner diameter | 32 mm |
| Outer diameter | 50.8 mm |
| Width | 27.762 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 86500 N |
Show UNSPSC/ECL@SS
£ 56.04 excl. VAT
/ Each
£ 67.25 incl. VAT
- Delivery usually within ( 3 ) days