Spherical plain bearings SKF GE 8 E, Outer diameter: 16 mm | Width: 8 mm | Inner diameter: 8 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 8 E
Rubix:105A8139
Manufacturer :6868
EAN:7316576609169

Product details : SKF SPHERICAL PLAIN BEARING GE 8 E
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated only from the side.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x16x8 mm |
|---|---|
| Logistic Weight | 6,8 g |
| Inner diameter | 8 mm |
| Outer diameter | 16 mm |
| Width | 8 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 5500 N |
Show UNSPSC/ECL@SS
£ 114.20 excl. VAT
/ 10 pieces
£ 137.04 incl. VAT
- Delivery usually within ( 3 ) days
