Spherical plain bearings INA GE70-FO-2RS, Outer diameter: 120 mm | Width: 70 mm | Inner diameter: 70 mm
Spherical plain bearing
See technical informationReferences
INA:GE70-FO-2RS
Rubix:229A1131
Manufacturer :0066533750000
EAN:4012802533927

Product details : FAG GE70-FO-2RS SPHER PLAIN BEARING 66533750000
Radial spherical plain bearing, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 70x120x120 mm |
|---|---|
| Package weight | 2960 g |
| Inner diameter | 70 mm |
| Outer diameter | 120 mm |
| Width | 70 mm |
| Material | steel |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Basic dynamic load, radial - Cr | 504000 N |
Show UNSPSC/ECL@SS
£ 172.57 excl. VAT
/ Each
£ 207.08 incl. VAT
- Delivery usually within ( 7 ) days
