Spherical plain bearings SKF GE 30 ES, Outer diameter: 47 mm | Width: 22 mm | Inner diameter: 30 mm
Radial Spherical Plain Bearing
See technical informationReferences
SKF:GE 30 ES
Rubix:1274467
Manufacturer :GE 30 ES
EAN:7316576609329

Product details : SKF SPHERICAL PLAIN BEARING GE30ES
Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
Strengths
- Designed for radial and combined radial and axial loads
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
- Long service life and maintenance-free
- Suitable for heavy, constant direction loads
- Low coefficient of friction
- High operating temperatures
- High sliding velocities and small operating clearances
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 22 mm |
| Material | bearing steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 23.24 excl. VAT
/ Each
£ 27.89 incl. VAT
- In stock: Next day delivery
