Spherical plain bearings INA GE35-FO-2RS-E, Outer diameter: 62 mm | Width: 35 mm | Inner diameter: 35 mm
Spherical plain bearing
See technical informationReferences
INA:GE35-FO-2RS-E
Rubix:264A2711
Manufacturer :3006248750000
EAN:4064328079311

Product details : INA GE35-FO-2RS-E SPHERICAL PLAIN BEARING
Radial spherical plain bearing, maintenance-free, sliding layer: ELGOGLIDE, inner ring curved surface with hard chromium coating, DIN ISO 12240-1, dimension series G, sealed
Strengths
Preferably supports radial loads. Also admits axial loads in both directions.
Applications
Especially suitable for alternating loads with shocks and knocks.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 35 mm |
| Material | steel/steel (sliding contact surface) |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Type | radial spherical plain bearing, requiring maintenance, sealed (din iso 12240-1) |
| Weight | 0.396 kg |
| Thickness | 22 mm |
| Basic dynamic load, radial - Cr | 99100 N |
Show UNSPSC/ECL@SS
£ 14.27 excl. VAT
/ Each
£ 17.12 incl. VAT
- Usually arrives within 14 working days
