References
Gedore:2193 U-10
Rubix:80075200
Manufacturer :6180550
EAN:4010886618059

Product details : GEDORE 2193U-10 1 REVERSIBLE RATCHET + COUPLER
Reversible ratchet 1" 810 mm Particularly for the demanding use experienced in industry and with utility vehicles Acc. to DIN 3122, ISO 3315 With recessed lever change, locks in middle position Return angle 11.25 degrees Push-fit bar handle no. 2187 G For hand-operated sockets and accessories with square drive as per DIN 3120 - D 25, ISO 1174 with locking pin GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 5210 g |
|---|---|
| Square drive adapter | 1 '' |
| Length | 810 mm |
| Finishing | chromed |
| Weight | 5210 g |
Show UNSPSC/ECL@SS
£ 211.20 excl. VAT
/ Each
£ 253.44 incl. VAT
- Delivery usually within ( 8 ) days
