References
Stanley:1-02-715
Rubix:88140106
EAN:3253561027154

Documents
Product details : STANLEY CARPENTERS BRACE 1-02-715
Strengths
•CHROMIUM PLATED: For corrosion resistance and therefore longer life
REVERSIBLE RATCHET: Model with reversible 8-tooth ratchet
MOULDED: Moulded head and handle
UNIVERSAL CHUCK: With 4 jaws: diameter 13 mm with holder for square tip bits
BALL BEARING MOUNTING HEAD: For smooth operation
REVERSIBLE RATCHET: Model with reversible 8-tooth ratchet
MOULDED: Moulded head and handle
UNIVERSAL CHUCK: With 4 jaws: diameter 13 mm with holder for square tip bits
BALL BEARING MOUNTING HEAD: For smooth operation
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 68x176x370 mm |
|---|---|
| Package weight | 1100 g |
| Square drive adapter | 3 positions '' |
| Length | 13 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 66.67 excl. VAT
/ Each
£ 80.00 incl. VAT
- Delivery usually within ( 7 ) days