References
Bahco:SB8158-10
Rubix:401A5557
Manufacturer :SB8158-10
EAN:7314150488780



Product details : BAHCO SB8158-10 1/2PLAST.HDL.BREK.BAR250MM10IN
Matte finish
High-performance alloy steel
Standards: ISO 3315/1174 and DIN 3122/3123/3120
Retail pack
High-performance alloy steel
Standards: ISO 3315/1174 and DIN 3122/3123/3120
Retail pack
Technical specifications
Attributes
| Square drive adapter | 1/2' vierkant '' |
|---|---|
| Length | 257 mm |
| Finishing | mat |
| Diameter | 16.5 mm |
Show UNSPSC/ECL@SS
£ 44.55 excl. VAT
/ Each
£ 53.46 incl. VAT
- Delivery usually within ( 14 ) days
