ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 11MM 865384
Ratchet combination spanner reversible - metric
See technical informationSee documentsReferences
Roebuck:865384
Rubix:209A7196
EAN:3660338197284
Documents
Product details : ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 11MM 865384
Standard: ISO 7738/ISO 691/ ISO 3318/ ISO 1711-1/ DIN ISO 691/ DIN ISO 1711-1/ DIN 3113
Matt satin finish.
Ratchet system with 72 teeth.
5° Recovery Angle-15° offset box end.
Small head profile.
Ideal for applications in coined spaces.
Built-in reverse lever.
Matt satin finish.
Ratchet system with 72 teeth.
5° Recovery Angle-15° offset box end.
Small head profile.
Ideal for applications in coined spaces.
Built-in reverse lever.
Strengths
Disposes of a nut preserving thread
Technical specifications
Attributes
| Opening | 11 |
|---|---|
| Length | 165 mm |
| Type | ratchet spanner |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ Each
£ 13.80 incl. VAT
- In stock: Next day delivery

