Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 7MM
FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 7MM
Ratchet Combination Wrench
References
facom:
467BS.7
rubix:
217A4420
ean:
3662424065842
Technical specifications
Opening
7
Length
90.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 7MM
Technical specifications
Attributes
Opening
7
Length
90.5
mm
Finishing
Satin/Chrome
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.75
excl. VAT
/
Each
£
17.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK 880111 COMBINATION SPANNER 1IN AF
FACOM 440.16 COMBINATION WRENCH 16MM
BAHCO 8069 C ADJUSTABLE WRENCH 4IN
BAHCO 1949M-19-22 OPEN RING WRENCH
BAHCO 6M-34-36 OPEN END WRENCH
BRITOOL EXPERT FLEX RATCHET WRENCH 10 MM
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 12MM
ROEBUCK THREAD RESTORING FILE UNF/UNC
GEDORE 1B-5/16AF 1B SERIES COMBINATION SPANNER 5/16 INCH A/F
GEDORE 7R-17 7R COMBINATION RATCHET SPANNER 17MM
1/4X5/16 DBL END RING SPANNER
BOSCH STRAIGHT PIN SPANNER 1607950048
BAHCO 111M-46 COMBINATION WRENCH 46MM
BAHCO 8075 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 455MM
FACOM 44.8X9 44 OPEN END JAW SPANNERS METRIC 8 X 9MM