Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK THREAD RESTORING FILE UNF/UNC
ROEBUCK THREAD RESTORING FILE UNF/UNC
Fixed and variable opening wrench Roebuck
References
roebuck:
028650
rubix:
028650
Product details
Technical specifications
Product details : ROEBUCK THREAD RESTORING FILE UNF/UNC
For damaged threads where a die cannot be used. Each restorer provides 8 pitch sizes of thread form. Can restore threads both externally and internally.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.29
excl. VAT
/
Each
£
103.55
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SKF SNL HOOK SPANNER 85MM HN13/SNL
SKF HOOK SPANNER HN21
ROEBUCK COMBINATION WRENCH SPANNER OPENING 6MM 865254
FACOM NERVUS WRENCH 92A.7
ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 9-16MM
FAG LOCKNUT-SOCKET-KM15 KM15 SOCKET WRENCH LOCKNUT.SOCKET.KM15
STAHLWILLE ADJUSTABLE HOOK SPANNER 44010003
BAHCO 1RM-7 RATCHET COMBI SPANNER
STAHLWILLE 40030809 8 X 9MM DOE SPANNER
GEDORE 2133 11 11MM NUT DRIVER WITH 3C-HANDLE
STAHLWILLE 02200011 3/8 INCH DRIVE X 11MM CROW FOOT SPANNER
FACOM 65.14X15 RATCHET RING WRENCH 12P 14X15
DRAPER 68856 19-51MM HOOK WRENCH
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 10 X 11MM
STAHLWILLE 3501075 1/2 INCH DRIVE X 2.3/16 AF HD CROW-FOOT