Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLEX RATCHET WRENCH 10 MM
BRITOOL EXPERT FLEX RATCHET WRENCH 10 MM
Fixed and variable opening wrench Expert
References
expert:
E110903
rubix:
2517371
ean:
3258951109038
Technical specifications
Opening
10
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLEX RATCHET WRENCH 10 MM
Technical specifications
Attributes
Opening
10
Length
160
mm
Weight
65
g
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.65
excl. VAT
/
Each
£
16.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM COMBINATION W40. 40.41LA
GEDORE 894 105 SINGLE OPEN ENDED SPANNER 105MM
GEDORE 17X19 BOX SPANNER 26 R
SKF HOOK SPANNER HN10
GEDORE RED R03800015 15 INCH ADJUSTABLE SPANNER
BAHCO 111M-15 COMBINATION WRENCH 15MM
GEDORE 8791-5/8 SPIGOT FIT OPEN ENDED 16MM 5/8 INCH
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 24MM 40102424
STAHLWILLE 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 45MM 40094545
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 8 X 10MM
BRITOOL EXPERT COMBINATION WRENCH 1/2 INCH
STAHLWILLE 42MM HEAVY DUTY RING SPANNERS 42020042
FACOM HING SKT WREN 66A.12X13
FACOM 76.22SLS ANGLED 12 POINT SOCKET WRENCH 22MM - SAFETY LOCK SYSTEM
FACOM 10 X 11 RATCHET RING SPAN 65.10X11