440-Metric combination wrenches
Opening | 16 |
---|---|
Length | 195 mm |
Logistic Weight | 121 g |
---|---|
Packaged dimensions (D x W x H) | 195x35x14 mm |
Package weight | 121 g |
Opening | 16 |
Length | 195 mm |
Weight | 115 g |
Finishing | Satin/Chrome |
Type | Combination Wrench |
Usually arrives within 14 working days