STAHLWILLE 3/8 INCH DRIVE X 13/16 AF CROW-FOOT
540a series CROW-FOOT spanners
See technical informationSee documentsReferences
Stahlwille:02500042
Rubix:4527149
EAN:4018754004683



Documents
Product details : STAHLWILLE 3/8 INCH DRIVE X 13/16 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x38x42 mm |
|---|---|
| Logistic Weight | 59 g |
| Opening | 13/16 ' |
| Length | 42.3 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 50.13 excl. VAT
/ Each
£ 60.16 incl. VAT
- Usually arrives within 14 working days
