FACOM OPEN-END WREN 34.5
34 – Metric "micromechanic" fork wrenches angled at 15° and 75°
See technical informationReferences
Facom:34.5
Rubix:1233495
EAN:3148510980409



Product details : FACOM OPEN-END WREN 34.5
34 – Metric "micromechanic" fork wrenches angled at 15° and 75°
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Metric dimensions: from 3.2 to 17 mm.
- Finish: Satin chrome-plated.
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Metric dimensions: from 3.2 to 17 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 76x14x3 mm |
| Package weight | 9 g |
| Opening | 5 |
| Length | 75 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ Each
£ 10.20 incl. VAT
- Delivery usually within ( 14 ) days
