Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Set of wrenches
Set of wrenches
BAHCO S4RM-8-11 RATCHET WRENCH DOUBLE FLAT SET
BAHCO S4RM-8-11 RATCHET WRENCH DOUBLE FLAT SET
Ratcheting Ring Wrench
References
bahco:
S4RM-8-11
rubix:
117A6132
ean:
7314150179947
Technical specifications
Number of elements
1
See all Specifications
Product details
Technical specifications
Product details : BAHCO S4RM-8-11 RATCHET WRENCH DOUBLE FLAT SET
Strengths
•Switch for quick change of right and left direction
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Technical specifications
Attributes
Logistic Weight
80
g
Number of elements
1
Weight
70
g
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.69
excl. VAT
/
Each
£
28.43
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 7 XL-012 LONG COMBINATION SPANNERS 10 - 32MM 12 PIECE SET
FACOM 64.JE6T 6PC L/PROF MM R/RING WRNCH SET
BAHCO 6712R SOCKET SET 1/4
FACOM COMBINATION WRENCH 41.JE18
FACOM SET OF WRENCH 31.JE6T
FACOM SET OF WRENCH 97.JE6
KINGDICK 1.1/4X1.7/16AF DOUBLE OPEN END SPANNER SLA640
FACOM METRIC OPEN END SPANNER SET 8-24MM 44.JE8 8 PIECE
ROEBUCK 895922 2 PIECES 4-IN-1 RATCHET RING SPANNERS - METRIC
"FACOM 440.JU21 1/4""- 1.1/2"" 21PCE COMB SPNR SET"
BAHCO SLX 17 SOCKET SET 3/4IN 17 PIECE
FACOM 440.JE25 COMBINATION WRENCH SET 6 - 34MM 25 PIECE SET
FACOM 464.J1APB RATCHETING WRENCH 11 IN 1
ROEBUCK 16 PIECE METRIC DOUBLE ENDED WRENCH SET 6 X 12 8-24MM 865420
BAHCO 7409MR/S7 DRIVE SOCKET 7P SET 3/8 SQUARE