SPARTEX 867992 LED RECHARGEABLE SPOTLIGHT 20W


Rechargeable led floodlight 20w

References
spartex:867992
rubix:257A4915
ean:3660338218897
867827
brand logo
Technical specifications
Luminance2000 lm

Product details : SPARTEX 867992 LED RECHARGEABLE SPOTLIGHT 20W


COB Led type - Power 20W. .
Aluminium case. .
2 lighting levels: max. 1800 lumens - min. 900 lumens. .
Comes with a USB cable.
Aprox. charging time: 3 to 4 hours. .
Aprox. operating time : - at 100 % : 3 hours, - 50%. 6 hours. .
Battery : 74V – 4400mAh Li-Ion. .
Charge indicator/On-off switch. .
30 000 Long life LED. .
Low heat emission (no risk of burns on the aluminium body) Standard: CE

Non contractual visual

Technical specifications


Attributes
Luminance2000 lm
Show UNSPSC/ECL@SS
£ 49.45 excl. VAT
/ Each
£ 59.34 incl. VAT
  • Usually arrives within 14 working days