References
SKF:TKRT-RTAPE
Rubix:389A2634
EAN:7316577960054




Technical specifications
| Measuring range, minimum | 3 |
|---|---|
| Measuring range, maximum | 99999 |
| Admissible error | 0.05 % |
Product details : SKF TKRT-RTAPE REFLECTIVE TAPE
The SKF TKRT-RTAPE spare part is a reflective tape suitable for TKRT 10, TKRT 20, TKRS 11, TKRS 21, TKRS 31, TKRS 41 tachometers.
SKF TKRT-RTAPE adhesive reflective tape for non-contact rotational speed measurements with tachometers in the TKRT/TKRS series. Spare part for stable optical support.
Technical specifications
Attributes
| Measuring range, minimum | 3 |
|---|---|
| Measuring range, maximum | 99999 |
| Admissible error | 0.05 % |
| Display | 5-digit backlit lcd |
| Power supply | 9 V |
| Data output | memory for up to 10 readings (max/min/avg/data) on lcd display |
Show UNSPSC/ECL@SS
£ 46.39 excl. VAT
/ Each
£ 55.67 incl. VAT
- Delivery usually within ( 3 ) days