SKF TKRT10 DIGITAL TECHOMETER


Digital Tachometer

References
skf:TKRT 10
rubix:80987976
ean:7316575851941
brand logo
brand logo
Technical specifications
Measuring range, minimum0 rpm
Measuring range, maximum99999 rpm

Product details : SKF TKRT10 DIGITAL TECHOMETER


The SKF TKRT 10 is a fast and accurate tachometer utilizing laser or contact to measure rotational and linear speeds. Equipped with a laser and a range of contact adapters, it is a versatile instrument and suits many different applications.

Strengths

•Wide speed measurement range up to 99 999 r/min for laser measurement and 20 000 r/min using contact adapters
Measurement modes include; rotational speed, total revolutions, frequency, surface speed and length in both metric and imperial units
Laser can be used for safe and quick, non-contact rotational speed measurements at distances up to 0.5 m (20 in.)
Large back-lit LCD display enables easy reading in almost all light conditions
Angular range of ±45° to target helps facilitate easy measuring
Up to 10 readings can be stored for later reference
Compact design; one–hand operated instrument
Supplied in carrying case for protection and portability

Technical specifications


Attributes
Measuring range, minimum0 rpm
Measuring range, maximum99999 rpm
Show UNSPSC/ECL@SS
£ 272.36 excl. VAT
/ Each
£ 326.83 incl. VAT
  • In stock: Next day delivery