Counters, speed and time
Filter Options
Categories
stroboscope (4)
tachometer (3)
anemometer (2)
meter for speed and time (1)
Brand
crouzet automatismes
(1)
fluke
(3)
mitutoyo
(1)
skf
(5)
8 Product(s) with 10 variant(s):
SKF TKRT10 DIGITAL TECHOMETER
- skf:TKRT 10
- rubix:80987976
- ean:7316575851941
- Delivery usually within ( 3 ) days
- Measuring range, minimum:0
- Measuring range, maximum:99999
- Admissible error:0.05 %
£ 217.14 excl. VAT
/ Each
SKF TKRS11 SKF STROBOSCOPE
- skf:TKRS 11
- rubix:212A4982
- ean:7316579205696
- Delivery usually within ( 3 ) days
- Measuring range, minimum:30 flash/min
- Measuring range, maximum:300000 flash/min
- Admissible error:0.005 %
£ 651.51 excl. VAT
/ Each
SKF TKRT-RTAPE REFLECTIVE TAPE
- skf:TKRT-RTAPE
- rubix:389A2634
- ean:7316577960054
- Delivery usually within ( 3 ) days
- Measuring range, minimum:3
- Measuring range, maximum:99999
- Admissible error:0.05 %
£ 46.39 excl. VAT
/ Each
FLUKE 922/KIT AIRFLOW METER KIT
- fluke:FLUKE-922/KIT
- rubix:121A3563
- manufacturer :2679831
- Usually arrives within 14 working days
- Type:fluke 922/kit airflow meter kit
£ 1,540.68 excl. VAT
/ Each
CROUZET 87622162 HOUR METER TIMER
- crouzet automatismes:87622162
- rubix:202A4995
- Delivery usually within ( 2 ) days
- Type:crouzet 87622162 hour meter timer
£ 128.00 excl. VAT
/ Each
MITUTOYO 811-337-10 HH-337 DUROMETER TYPE D COMPACT/ANALOGUE
- mitutoyo:811-337-10
- rubix:240A8128
- ean:4946368682884
- Usually arrives within 14 working days
- Measuring range, minimum:20
- Measuring range, maximum:90
£ 784.91 excl. VAT
/ Each
FLUKE 922 AIRFLOW METER
- fluke:Fluke 922
- rubix:80030587
- manufacturer :2679822
- ean:0095969355322
- Usually arrives within 14 working days
- Type:fluke 922 airflow meter
£ 1,323.05 excl. VAT
/ Each
FLUKE 820-2 LED STROBOSCOPE
- fluke:820-2
- rubix:2575745
- ean:0095969767705
- Usually arrives within 14 working days
£ 1,330.89 excl. VAT
/ Each







