Refractometer
Filter Options
Categories
refractometer (5)
Brand
draper expert
(1)
facom
(1)
giss cutline
(1)
ltl linear tools
(1)
rocol
(1)
5 Product(s) with 5 variant(s):
CUTLINE 864930 0-32 BRIX REFRACTOMETER
- Superseded Ref:7893865
- giss cutline:864930
- rubix:216A9301
- ean:3660338193705
- Usually arrives within 14 working days
- Measurement range:0-32%
- Resolution:0.01 %
- Precision:0,20%
£ 93.42 excl. VAT
/ Each
LINEAR REFRACTOMETER 0% - 18% 59-732-025
- ltl linear tools:59-732-025
- rubix:360001
- Usually arrives within 14 working days
- Measurement range:0/18 % brix
- Precision:0.001
£ 88.11 excl. VAT
/ Each
FACOM 780B REFRACTOMETER 4 MEASUREMENTS
- facom:780B
- rubix:270A2348
- ean:3148519411515
- In stock: Next day delivery
£ 153.00 excl. VAT
/ Each
ROCOL 52060 REFRACTOMETER 0-10
- rocol:REFRACTOMETER
- rubix:119A3779
- manufacturer :52060
- ean:5024747520602
- Usually arrives within 14 working days
- Measurement range:0 - 10 %brix (brix scale at 20 °c)
£ 215.40 excl. VAT
/ Each
DRAPER EXPERT 23193 AD BLUE REFRACTOMETER
- draper expert:23193
- rubix:211A4799
- Delivery usually within ( 7 ) days
£ 83.01 excl. VAT
/ Each








