Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880255 3/8IN DRIVE HEX /6 POINT 3/4IN A/F SOCKETS
ROEBUCK 880255 3/8IN DRIVE HEX /6 POINT 3/4IN A/F SOCKETS
Socket
References
roebuck:
880255
rubix:
226A8999
ean:
3660338336805
Technical specifications
Square drive adapter
3/8
''
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK 880255 3/8IN DRIVE HEX /6 POINT 3/4IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - DIN 3124
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25
mm
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.56
excl. VAT
/
Each
£
0.67
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 21MM
STAHLWILLE 01530034 1/4 INCH DRIVE X 9/16 BI HEX SOCKET
RBK 1/2DRIVE BI- HEX SOCKET 36MM
FACOM M.2'5/8HA SOCKET M.25/8HA
STAHLWILLE 23020027 1/2DRX 27 DEEP HEX IMP SKT
STAHLWILLE 02020017 3/8 INCH DRIVE X 17MM SOCKET EX DP BI-HEX
FACOM K.19LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 19LA
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 27MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 18MM
MILWAUKEE 4932492510 3/8 DRIVE SAE DEEP CHROME SOCKET 10PC SET
ISS 08W12L DEEP IMPACT SOCKET 1/2 INCH DRIVE X 3/4 WHITE
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 17MM
FACOM SOCKET NMB.50
GEDORE D19-1.1/8AF BI-HEX SOCKET
FACOM S.24H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 24MM