RELIANCE 142 BURNS FIRST AID KIT STOCKHOLM BAG RED

Burns First Aid Kit

See technical informationSee documents

References

Reliance Medical:142
Rubix:45022857
EAN:5060131881423
brand logo

Technical specifications

Typeburns first aid kit
Length200 mm
Width140 mm
See all Specifications

Documents

Product details : RELIANCE 142 BURNS FIRST AID KIT STOCKHOLM BAG RED


Essential emergency burn treatment. Red soft material bag. Multiple compartments, fully zipped. Ideal in kitchen, canteen, bakery. Content :
3 Bandages, Conforming 7.5cm x 4m ; 1 Burn Gel, Bottle 125ml ; 8 Burn Gel, Sachets 3.5g
1 Dressing, Burn 20cm x 20cm ; 2 Dressings, Burn 10cm x 10cm ; 2 Dressings, Burn 5cm x 15cm ; 1 Gloves, Pair ; 1 Guidance Leaflet ; 1 Shears

Technical specifications


Attributes
Typeburns first aid kit
Length200 mm
Width140 mm
Height80 mm
£ 37.05 excl. VAT
/ Each
£ 44.46 incl. VAT
  • In stock: Next day delivery