References
Thor Hammer:73-408PF
Rubix:011652
EAN:5012936340834




Product details : THOR 73408PF REPLACEMENT STANDARD ORANGE PLASTIC FACE
For the Thorex nylon faced hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. Orange: polyurethane plastic medium hardness shore D45-55.
Strengths
Medium hard all purpose Orange face
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Applications
For light and Heavy assembly work
Technical specifications
Attributes
| Weight | 7 g |
|---|---|
| Diameter | 25 mm |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
- In stock: Next day delivery
