References
Draper:9949
Rubix:156A8394
Manufacturer :9949

Product details : DRAPER 09949 SLEDGE HAMMER WITH HICKORY SHAFT 4.5KG/10LB
This sledge hammer has a drop forged head made from hardened and tempered fine-grain high carbon steel. The head has a matt black painted finish with lacquered striking faces. The shaft is crafted from straight-grained smooth natural hickory.
Technical specifications
Attributes
| Type | sledgehammer |
|---|---|
| Length | 902 mm |
| Weight | 4500 g |
| Handle | natural hickory |
| Material | fine-grain high carbon steel; natural hickory |
Show UNSPSC/ECL@SS
£ 38.25 excl. VAT
/ Each
£ 45.90 incl. VAT
- Delivery usually within ( 7 ) days
