References
Gedore:8005 J
Rubix:121A3217
Manufacturer :6707230
EAN:4010886670729

Product details : GEDORE 305-500MMINTCIRCPLIR 8005-J
Circlip pliers for internal retaining rings 305-500 mm For bores Supplied with six different clamping tips The circlip is securely clamped before removal by choosing a suitable distance between the clamping tips. This means that unnecessary plier movement is avoided, and the circlip may be opened completely. The special parallel movement of the clamping tips and their recesses in the direction of the pressure applied ensure that the circlip will be clamped firmly.
Technical specifications
Attributes
| Logistic Weight | 3885 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 5.9 mm |
| Length | 705 mm |
| Weight | 3885 g |
| Max diameter capacity | 500 mm |
| Min. diameter | 305 mm |
| Max diameter | 500 mm |
Show UNSPSC/ECL@SS
£ 404.30 excl. VAT
/ Each
£ 485.16 incl. VAT
- Delivery usually within ( 22 ) days
